Shop All Center Drills
Micro 100
Combo Drill/Countersink
Mfr # DC-2
Zoro # G4389025
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Size 5/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DC-2
- Zoro # G4389025
- UPC # 728709126226
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 5/64" |
Overall Length | 1 7/8 in |
Drill Size | 5/64 in |
Body Dia. | 3/16 in |
Drill Point Dia. | 5/64 in |
Dimension Type | Fractional Inch |
Point Dia. | 5/64" |
Size - Decimal | 5/64 in - 0.0781 |
Shank Dia. | 3/16" |
Flute Length | 1/2" |
Description
Center Drill, Plain, Carbide, 60 Degrees , 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/2" 6 pt SAE Socket, 6 Points (40916)
- TOOLGRID SOCKETTGKS Socket Kit SAE (TGR86004)
- BON TOOL Bon 50-109 Corner Pole Only 9 Foot, Model R (50-109)
- FREUD Thin to Medium Alum and Non Ferrouslades (LU5B3572)
- MICRO 100 Combo Drill/Countersink (DCM-008)
- MICRO 100 Combo Drill/Countersink (QDC-00X)
- MICRO 100 Combo Drill/Countersink (DCM-032)
- MICRO 100 Combo Drill/Countersink (QDC-3)
- MICRO 100 Combo Drill/Countersink (QDC-4X)
- MICRO 100 Combo Drill/Countersink (QDC-6X)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, TiN (10300-TiN)
- Micro 100 Countersinks, Center Drills & Spotting Drills