Shop All Center Drills
Micro 100
Combo Drill/Countersink
Mfr # DC-1
Zoro # G7902203
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Size 3/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DC-1
- Zoro # G7902203
- UPC # 728709126219
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 3/64" |
Overall Length | 1 1/2 in |
Drill Size | 3/64 in |
Body Dia. | 1/8 in |
Drill Point Dia. | 3/64 in |
Point Dia. | 3/64" |
Size- Decimal | #4 (0.2090) |
Dimension Type | Fractional Inch |
Size - Decimal | 3/64 in - 0.0469 |
Shank Dia. | 1/8" |
Flute Length | 3/8" |
Description
Center Drill, Plain, Carbide, 60 Degrees , 3/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination/Stubby, Metric, 19mm (54PP32)
- MAKITA 18.0 V Hammer Drill, Battery Included, 1/2 in Chuck (XPH12R)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiCN (1650502108)
- CLEVELAND Screw Extractor 192 Cleveland #8 (Drill Size 13/16") (C53658)
- MICRO 100 Combo Drill/Countersink (QDC-1)
- MICRO 100 Combo Drill/Countersink (QDC-3X)
- MICRO 100 Combo Drill/Countersink (DCM-032)
- MICRO 100 Combo Drill/Countersink (QDC-4X)
- MICRO 100 Combo Drill/Countersink (DCM-016)
- MICRO 100 Combo Drill/Countersink (QDC-00X)
- KEO Drill/Countersink, 60 deg., #6, RH, HSS (10620)
- Micro 100 Countersinks, Center Drills & Spotting Drills