Shop All Center Drills
Micro 100
Combo Drill/Countersink
Mfr # DC-01
Zoro # G7851654
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Size 1/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DC-01
- Zoro # G7851654
- UPC # 728709126202
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 1/32" |
Overall Length | 1 1/2 in |
Drill Size | 1/32 in |
Body Dia. | 1/8 in |
Drill Point Dia. | 1/32 in |
Size- Decimal | #4 (0.2090) |
Point Dia. | 1/32" |
Dimension Type | Fractional Inch |
Size - Decimal | 1/32 in - 0.0312 |
Shank Dia. | 1/8" |
Flute Length | 3/8" |
Description
Center Drill, Plain, Carbide, 60 Degrees , 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiN 13/16x3/4x1-7/8x4-1/8 (C75044)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54619)
- ZORO SELECT Chucking Reamer, 11/64 In., 6 Flute, HSS (11V370)
- MAKITA 18V LXT® Brushless 4,000 RPM Drywall Screwdriver Kit (5.0Ah) (XSF03T)
- MICRO 100 Combo Drill/Countersink (QDC-1)
- MICRO 100 Combo Drill/Countersink (QDC-6)
- MICRO 100 Combo Drill/Countersink (QDC-4X)
- MICRO 100 Combo Drill/Countersink (QDC-01X)
- MICRO 100 Combo Drill/Countersink (DCM-016)
- MICRO 100 Combo Drill/Countersink (QDC-5X)
- LINK #4-1/2 HSS Rh 60 Deg Centerdrill (20-L2-049)
- Micro 100 Center Drills