Shop All Split End Blanks
Micro 100
Centerline Blank, D .3125 In, OAL 1.50 In
Mfr # QI-312
Zoro # G7948324
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Decimal Equivalent 0.3125
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QI-312
- Zoro # G7948324
- UPC # 728709159033
- Country of Origin United States
- Category Split End Blanks
Dimensions
Split Length | 1/4 in |
Overall Length | 2 in |
Shank Dia. | 5/16" |
Diameter Tolerance | -0.0001"/-0.0002" |
Dimension Type | Decimal Inch |
Diameter | 5/16" |
Cutter Dia. - Machining | 5/16" |
Cutter Dia. | 5/16 in |
Shank Length | 1.200" |
Radius | 0.0390" |
Details
Single End/Double End | Single End |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.3125 |
Measurement System | Fractional Inch |
End Type | Single |
Item | Engraving Blank |
Material | C2 Micrograin Carbide |
Finish | Unfinished |
Primary Material Application | All Materials |
List Number | QI |
Description
Engraving Blank, Carbide, Single End, 5/16 in, Bright (Uncoated), Fractional Inch, 0.3125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Flex Socket 10 mm, 6 pt, Metric (J5273HAM)
- CRESCENT LUFKIN TAPE MEAS HI-VIZ1""X33' (PHV1433N)
- SUPERIOR ELECTRIC Magnetic On-Off Switch, 120V (SW57)
- TEKTON 1/4 Inch Drive 12-Point Socket Set with Rail, 14-Piece (4-15 mm) (SHD90112)
- MICRO 100 Blank, D 2 mm, Split L 4 mm, OAL 38 mm (RSM-020-2)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 3 In (RS-500-2)
- MICRO 100 Blank, D 3/8, Split L 1/2 In, OAL 2.5 In (RS-375-2)
- MICRO 100 Blank, D 1/8 In, Split L 3/8 In, OAL 3 In (RS-125-13)
- MICRO 100 Blank, D 3/16 In, Split L 3/8 In, OAL 2 In (RS-187-2)
- MICRO 100 Blank, D 3/16 In, Split L 3/8 In, OAL 3 In (RS-187-23)
- Micro 100 Split End Blanks