Shop All Split End Blanks
Micro 100
Centerline Blank, D .2500 In, OAL 1.50 In
Mfr # QI-250
Zoro # G8015095
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Cutter Dia. 1/4 in
- Decimal Equivalent 0.2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QI-250
- Zoro # G8015095
- UPC # 728709159026
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 1/4 in |
Split Length | 1/4 in |
Overall Length | 2 in |
Shank Dia. | 1/4" |
Diameter | 1/4" |
Dimension Type | Decimal Inch |
Diameter Tolerance | -0.0001"/-0.0002" |
Cutter Dia. - Machining | 1/4" |
Radius | 0.0390" |
Shank Length | 1.200" |
Details
Single End/Double End | Single End |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.2500 |
Measurement System | Fractional Inch |
Item | Engraving Blank |
Finish | Unfinished |
End Type | Single |
Material | C2 Micrograin Carbide |
List Number | QI |
Primary Material Application | All Materials |
Description
Engraving Blank, Carbide, Single End, 1/4 in, Bright (Uncoated), Fractional Inch, 0.2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Funny Trowel, Blue Steel, 24" X 5" (CC624F)
- K-TOOL INTERNATIONAL 3/8" Drive, 24mm Metric Socket, 6 Points (KTI-27124)
- MILWAUKEE TOOL 10mm Metric Flex Head Ratcheting Combination Wrench (45-96-9610)
- MILWAUKEE TOOL 5/32 in. x 4 in. x 6 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7308)
- MICRO 100 Blank, D 3/16 In, Split L 3/8 In, OAL 2 In (RS-187-1)
- MICRO 100 QC Blank, D.5000, Split L.6250, OAL3.500 (QSP-500-3.5)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 3 In (RS-500-1)
- MICRO 100 QC Blank, D.5000, Split L.6250, OAL2.500 (QSP-500-2.5)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 3 In (RS-500-2)
- MICRO 100 Blank, D 5/16 In, Split L 1/2 In, OAL 4 In (RS-312-24)
- MICRO 100 Blank, D 5/16, Split L 1/2 In, OAL 2.5 In (RS-312-2)
- Micro 100 Split End Blanks