Shop All Profiling Tools
Micro 100
Carbide Radial Profiling Right Hand
Mfr # PR8-2301250
Zoro # G905307959
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.50" (2-1/2)
- Bore Dia. 1.250" (1-1/4)
- Shank Dia. 0.3125" (5/16)
- Cutting Direction right hand
- Projection 0.0800"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # PR8-2301250
- Zoro # G905307959
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 2.50" (2-1/2) |
Bore Dia. | 1.250" (1-1/4) |
Shank Dia. | 0.3125" (5/16) |
Details
Cutting Direction | right hand |
Projection | 0.0800" |
Finish | UN |
Description
0.2520" Min Bore DIA x 1.250" (1-1/4) Max Bore Depth x 0.0800" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.008" Corner Radius - Carbide Radial Profiling Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive, 1-1/4" SAE Socket (2617)
- WESTWARD Hole Saw, Bi-Metal, 4 in. (29VU38)
- KRAFT TOOL Elite Series Carbon Steel Cem, 12"x3 (CFE211)
- MILWAUKEE TOOL 3/8 in. Drive 10mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9080)
- MICRO 100 Carbide Axial Profiling Right Hand, AlTiN Coated (PF8-200800X)
- MICRO 100 Carbide Quick Change - Axial & Radial Profiling Right Hand (QPF5-120375)
- MICRO 100 Carbide Quick Change - Axial & Radial Profiling Right Hand (QPF8-410750)
- MICRO 100 Standard, Profiling Tools, Radial Profiling, 0.360" Min Bore dia, Shank Dia.: 3/8" (PR-3601250)
- MICRO 100 Carbide Quick Change - Axial and Radial Profiling Right Hand, AlTiN Coated (QPA8-360750X)
- MICRO 100 Carbide Quick Change - Axial & Radial Profiling Right Hand (QPF8-180375)
- MICRO-QUIK Profilling Tool, Bore Dia. .025, D .100 (QMBB-025100)
- Micro 100 Profiling Tools