Shop All Profiling Tools
Micro 100
Carbide Radial Profiling Right Hand
Mfr # PR8-180375
Zoro # G905307584
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.50" (2-1/2)
- Bore Dia. 0.375" (3/8)
- Shank Dia. 0.2500" (1/4)
- Finish UN
- Projection 0.0800"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # PR8-180375
- Zoro # G905307584
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 2.50" (2-1/2) |
Bore Dia. | 0.375" (3/8) |
Shank Dia. | 0.2500" (1/4) |
Details
Finish | UN |
Projection | 0.0800" |
Cutting Direction | right hand |
Description
0.1980" Min Bore DIA x 0.375" (3/8) Max Bore Depth x 0.0800" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.008" Corner Radius - Carbide Radial Profiling Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Lineman Pliers - 9-1/2" (34-208)
- BLACK JACK Patch Drive Trowel 10Lb (6460-9-20)
- STARRETT Kwik Change Arbor Kit, Carbide Drill-SDS (A6-7)
- GEARWRENCH 6mm 90T 12 PT Combi Ratchet Wrench (KDT86906)
- MICRO 100 Quick Change, Axial & Radial Profiling Tool, 0.070" Min Bore dia, Overall Length: 2" (QPF-070600)
- MICRO 100 Carbide Quick Change - Radial Profiling Right Hand, AlTiN Coated (QPR8-360750X)
- MICRO 100 Carbide Quick Change - Axial & Radial Profiling Right Hand (QPF8-180375)
- MICRO 100 Carbide Radial Profiling Right Hand, AlTiN Coated (PR8-360750X)
- MICRO 100 Carbide Quick Change - Axial and Radial Profiling Right Hand, AlTiN Coated (QPA8-360750X)
- MICRO 100 Carbide Quick Change - Axial & Radial Profiling Right Hand (QPF8-410750)
- MICRO-QUIK Profilling Tool, Bore Dia. .100, D .700 (QMBB-100700X)
- Micro 100 Profiling Tools