Shop All Profiling Tools
Micro 100
Carbide Radial Profiling Right Hand, AlTiN Coated
Mfr # PR5-200500X
Zoro # G905308444
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.50" (2-1/2)
- Bore Dia. 0.500" (1/2)
- Shank Dia. 0.2500" (1/4)
- Projection 0.0800"
- Cutting Direction right hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # PR5-200500X
- Zoro # G905308444
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 2.50" (2-1/2) |
Bore Dia. | 0.500" (1/2) |
Shank Dia. | 0.2500" (1/4) |
Details
Projection | 0.0800" |
Cutting Direction | right hand |
Finish | AlTiN |
Description
0.2180" (7/32) Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0800" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.005" Corner Radius - Carbide Radial Profiling Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Squeezer Die, 1/4 Dia, 1/2, Tubular Roll (SQ-5-31)
- DRILL AMERICA 14.00mm HSS 4 Flute Single End End Mill (DWC14MM-4FSE)
- IRWIN DRL BT JOBR MULTIMAT1/2"" (1792771)
- BESSEY Hold Down Machine Clamp, 11-1/8in, 51000lb (1000L)
- MICRO 100 Carbide Quick Change - Axial & Radial Profiling Right Hand (QPF5-050150)
- MICRO 100 Carbide Quick Change - Radial Profiling Right Hand (QPR8-460750)
- MICRO 100 Carbide Quick Change - Axial & Radial Profiling Right Hand (QPF8-180375)
- MICRO 100 Standard, Profiling Tools, Radial Profiling, 0.360" Min Bore dia, Shank Dia.: 3/8" (PR-3601250)
- MICRO 100 Carbide Quick Change - Axial & Radial Profiling Right Hand (QPF8-410750)
- MICRO 100 Carbide Quick Change - Axial and Radial Profiling Right Hand, AlTiN Coated (QPA8-360750X)
- INTERNAL TOOL A Rop-220-500 .220 X .500 Profiler (56-1815)
- Micro 100 Indexable Tools