Shop All Profiling Tools
Micro 100
Carbide Radial Profiling Right Hand, AlTiN Coated
Mfr # PR2-060200X
Zoro # G905308185
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Bore Dia. 0.200"
- Shank Dia. 0.1250" (1/8)
- Cutting Direction right hand
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # PR2-060200X
- Zoro # G905308185
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 1.50" (1-1/2) |
Bore Dia. | 0.200" |
Shank Dia. | 0.1250" (1/8) |
Details
Cutting Direction | right hand |
Finish | AlTiN |
Projection | 0.0200" |
Description
0.0700" Min Bore DIA x 0.200" Max Bore Depth x 0.0200" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.002" Corner Radius - Carbide Radial Profiling Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Socket Rail, 6-1/4 " (J2584)
- ONSRUD 1/2" Three Flute Routing End Mill Square 4"L (AMC704602)
- WESTWARD Tile Nipper, 8 In, Blue, Tungsten Carbide (13P557)
- MORSE 2-9/16" Bi-Metal Hole Saw (MHS41)
- MICRO 100 Carbide Quick Change - Radial Profiling Right Hand (QPR5-100200)
- MICRO 100 Standard, Profiling Tools, Radial Profiling, 0.360" Min Bore dia, Shank Dia.: 3/8" (PR-3601250)
- MICRO 100 Quick Change, Axial & Radial Profiling Tool, 0.070" Min Bore dia, Overall Length: 2" (QPF-070600)
- MICRO 100 Carbide Quick Change - Axial & Radial Profiling Right Hand (QPF8-140375)
- MICRO 100 Carbide Quick Change - Radial Profiling Right Hand, AlTiN Coated (QPR8-460750X)
- MICRO 100 Carbide Quick Change - Radial Profiling Right Hand, AlTiN Coated (QPR5-200750X)
- MICRO-QUIK Profilling Tool, Bore Dia. .025, D .100 (QMBB-025100)
- Micro 100 Indexable Tools