Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Top Rake Boring Standard Right Hand
Mfr # QBT6-230500
Zoro # G805307967
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.00" (2)
- Shank Dia. 0.3125" (5/16)
- Min. Bore 0.2500" (1/4)
- Finish UN
- Left/Right Hand right hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBT6-230500
- Zoro # G805307967
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.00" (2) |
Shank Dia. | 0.3125" (5/16) |
Neck Dia. (In.) | 0.1900" |
Max. Bore Dia. | 0.500" (1/2) |
Details
Min. Bore | 0.2500" (1/4) |
Finish | UN |
Left/Right Hand | right hand |
Offset | 0.0738" |
Projection | 0.0400" |
Description
0.2500" (1/4) Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0400" Projection x 0.3125" (5/16) Shank DIA x 2.00" (2) Overall Length x 0.006" Corner Radius - Carbide Quick Change - Top Rake Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-194 Additive, Anti-Hydro, 5 Gallon (82-194)
- WILLIAMS Phillips Screwdrvier, 2Pt, 4" Blade #2 Round (SDP-2-4)
- HHIP 3 Piece 3/4" Shank Fly Cutter Set 3/8-3/8-1/2" Capacity (4002-0003)
- GREY PNEUMATIC SKT 1/2" DRIVE X 7/16" HEX DRIVER 6" LEN (GP29146F)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-230750)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-3601800X)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-035200X)
- MICRO 100 Boring Bar, 9 in L, Steel (TBBL-750)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-060500S)
- MICRO 100 Boring Bar, 3 in L, Carbide (QBT-3601600X)
- WIDIA Indexable Boring Bar, A12SSDUCR3, 10 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (A12SSDUCR3)
- Micro 100 Indexable Boring Bars