Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Top Rake Boring Standard Right Hand
Mfr # QBT6-200375
Zoro # G905308246
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.2500" (1/4)
- Overall Length 2.00" (2)
- Min. Bore 0.2160"
- Offset 0.0750"
- Left/Right Hand right hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBT6-200375
- Zoro # G905308246
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.2500" (1/4) |
Overall Length | 2.00" (2) |
Max. Bore Dia. | 0.375" (3/8) |
Neck Dia. (In.) | 0.1700" |
Details
Min. Bore | 0.2160" |
Offset | 0.0750" |
Left/Right Hand | right hand |
Projection | 0.0300" |
Finish | UN |
Description
0.2160" Min Bore DIA x 0.375" (3/8) Max Bore Depth x 0.0300" Projection x 0.2500" (1/4) Shank DIA x 2.00" (2) Overall Length x 0.006" Corner Radius - Carbide Quick Change - Top Rake Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Milwaukee 6ft / 2m Keychain Tape Measure (48-22-5506)
- SIMONDS Square File, Bastard/Dbl., 8inL, Nat. (73430000)
- DRILL AMERICA .85mm HSS Jobber Length Drill Bit (DWDMM.85)
- CRESCENT T25 x 1" Torx® VORTEX™ Impact Power Bit (CAVB1T25-2)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035100)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601000X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-045150)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-180500)
- MICRO 100 Boring Tool, Miniature, 0.041" Min Bore dia, Finish: UN (MBB-045200)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-3201800X)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120700S)
- Micro 100 Indexable Tools