Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Top Rake Boring Standard Right Hand
Mfr # QBT6-160375
Zoro # G305308365
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.1760"
- Offset 0.0663"
- Projection 0.0250"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBT6-160375
- Zoro # G305308365
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.50" (1-1/2) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. (In.) | 0.1350" |
Max. Bore Dia. | 0.375" (3/8) |
Details
Min. Bore | 0.1760" |
Offset | 0.0663" |
Projection | 0.0250" |
Finish | UN |
Left/Right Hand | right hand |
Description
0.1760" Min Bore DIA x 0.375" (3/8) Max Bore Depth x 0.0250" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.006" Corner Radius - Carbide Quick Change - Top Rake Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive 24mm Deep Socket (45-34-2124)
- CHAMPION CUTTING TOOL 1-1/16in CT7 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth, (CHA CT7-1-1/16)
- CRESCENT 10 Piece 12 Point Metric Combination Wrench Set (CCWS3-05)
- STRONG ARM Irwin Retractable Utility Knife In Hi-Vis Orange (2082300)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-110300)
- MICRO 100 Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated (QBB-140900-000X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400S)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-2000-5)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-4901500)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140700S)
- HHIP 1/2 X 6" Double End Boring Bar 90/45 Degree (1015-0500)
- Micro 100 Indexable Boring Bars