Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Top Rake Boring Standard Right Hand
Mfr # QBT4-260750
Zoro # G305308570
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3125" (5/16)
- Overall Length 2.00" (2)
- Min. Bore 0.2800"
- Max. Bore Dia. 0.750" (3/4)
- Neck Dia. (In.) 0.2150"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBT4-260750
- Zoro # G305308570
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.3125" (5/16) |
Overall Length | 2.00" (2) |
Max. Bore Dia. | 0.750" (3/4) |
Neck Dia. (In.) | 0.2150" |
Details
Min. Bore | 0.2800" |
Projection | 0.0450" |
Offset | 0.1038" |
Finish | UN |
Left/Right Hand | right hand |
Description
0.2800" Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.0450" Projection x 0.3125" (5/16) Shank DIA x 2.00" (2) Overall Length x 0.004" Corner Radius - Carbide Quick Change - Top Rake Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Hole Cutter, 2in. Hole, 3/16in. D (CTS32)
- PACIFIC HANDY CUTTER Round Point Safety Blade, 2-3/4" W, PK100 (SP-017)
- MILWAUKEE TOOL M18 FUEL 1 in. High Torque Impact Wrench with ONE-KEY Kit (2867-22)
- BOSCH Demolition Hammer, Soft Grip, 12.4 lb. (DH507)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160400X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120500X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180750X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-040075)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-110750X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100600G)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2001000X)
- Micro 100 Indexable Boring Bars