Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Top Rake Boring Standard Right Hand
Mfr # QBT4-140500
Zoro # G705307869
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.1520"
- Left/Right Hand right hand
- Neck Dia. (In.) 0.1150"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBT4-140500
- Zoro # G705307869
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.50" (1-1/2) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. (In.) | 0.1150" |
Max. Bore Dia. | 0.500" (1/2) |
Details
Min. Bore | 0.1520" |
Left/Right Hand | right hand |
Finish | UN |
Projection | 0.0250" |
Offset | 0.0463" |
Description
0.1520" Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0250" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.004" Corner Radius - Carbide Quick Change - Top Rake Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Micrometer Adjustable Torque Wrench (2 SDR 50I MG)
- MASTERCOOL Die Set, 71200, 1/4" (71097-14)
- INGERSOLL-RAND Tune-Up Kit, 3/4 (2161-TK2)
- URREA Bronze hammer with fiberglass handle 3.1 Oz (1432FV)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080400)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-100500X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-2901000)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-1500-5)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180750)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-290500X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-1801000X)
- Micro 100 Indexable Boring Bars