Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Top Rake Boring Standard Right Hand
Mfr # QBT4-120375
Zoro # G705307661
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.1320"
- Finish UN
- Neck Dia. (In.) 0.1000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBT4-120375
- Zoro # G705307661
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 1.50" (1-1/2) |
Neck Dia. (In.) | 0.1000" |
Max. Bore Dia. | 0.375" (3/8) |
Details
Min. Bore | 0.1320" |
Finish | UN |
Offset | 0.0263" |
Left/Right Hand | right hand |
Projection | 0.0200" |
Description
0.1320" Min Bore DIA x 0.375" (3/8) Max Bore Depth x 0.0200" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.004" Corner Radius - Carbide Quick Change - Top Rake Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL 3/8" Digital Torque Wrench w/ ONE-KEY (2465-20)
- COLLINS AXE AXE HUNTING WD HNDL 14"" (HC-1 1/4HX-C)
- SUPERIOR STEEL 10-Inch Long 3-Inch Wide SDS Plus Scaling Chisel Replaces Bosch HS1427 (SC1427)
- KIPP Adjustable Handle, Size: 1 10-32X25 Zinc, Black Satin, Comp: Steel (K0116.1A11X25)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-040075X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035075)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-160900G)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-080500)
- MICRO 100 Indexable Turning Toolholder, 3.9000 in L, High Speed Steel (10-3764)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3202500G)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-120400)
- Micro 100 Indexable Boring Bars