Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Top Rake Boring Standard Right Hand, AlTiN Coated
Mfr # QBT6-3001250X
Zoro # G805308384
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.3750" (3/8)
- Overall Length 2.50" (2-1/2)
- Min. Bore 0.3200"
- Left/Right Hand right hand
- Neck Dia. (In.) 0.2500" (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBT6-3001250X
- Zoro # G805308384
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.3750" (3/8) |
Overall Length | 2.50" (2-1/2) |
Neck Dia. (In.) | 0.2500" (1/4) |
Max. Bore Dia. | 1.250" (1-1/4) |
Details
Min. Bore | 0.3200" |
Left/Right Hand | right hand |
Projection | 0.0500" |
Finish | AlTiN |
Offset | 0.1125" |
Description
0.3200" Min Bore DIA x 1.250" (1-1/4) Max Bore Depth x 0.0500" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.006" Corner Radius - Carbide Quick Change - Top Rake Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 13/64 (C97310)
- TEKTON 12 Inch Wrecking Bar (3323)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 14 In, Fiberglass (AM3CUFG)
- KNIPEX Tweezers, ESD, Straight, 5-1/4 In, SS, Black (92 28 72 ESD)
- MICRO 100 Standard, Boring Tools, Left Hand, 0.290" Min Bore dia, Shank Dia.: 5/16" (BBL-2901100X)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-160750S)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.200" Min Bore dia, Max. Bore Depth: 0.600" (BB-200600X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201000X)
- MICRO 100 Threading Tool, 3-1/2 in L, Carbide (QIT-4602000X)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-140500)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (LTR-375-20)
- Micro 100 Indexable Tools