Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Top Rake Boring Standard Right Hand, AlTiN Coated
Mfr # QBT6-260750X
Zoro # G405308449
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.3125" (5/16)
- Overall Length 2.00" (2)
- Min. Bore 0.2800"
- Max. Bore Dia. 0.750" (3/4)
- Left/Right Hand right hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBT6-260750X
- Zoro # G405308449
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.3125" (5/16) |
Overall Length | 2.00" (2) |
Max. Bore Dia. | 0.750" (3/4) |
Neck Dia. (In.) | 0.2150" |
Details
Min. Bore | 0.2800" |
Left/Right Hand | right hand |
Finish | AlTiN |
Offset | 0.1038" |
Projection | 0.0450" |
Description
0.2800" Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.0450" Projection x 0.3125" (5/16) Shank DIA x 2.00" (2) Overall Length x 0.006" Corner Radius - Carbide Quick Change - Top Rake Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN471-125-B5/8 Crank Handle Aluminum (5BB96)
- GREENLEE Rope to Swivel Connector, 10,000lb (39902G)
- GEARWRENCH 1-3/8" 72-Tooth 12 Point Ratcheting Combination Wrench (9062D)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 1/4-E (C22721)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-060300)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180500X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-050200)
- MICRO 100 Threading Tool, 3 in L, Carbide (IT-490750)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200700)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3203000)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-4901500X)
- Micro 100 Indexable Boring Bars