Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Top Rake Boring Standard Right Hand, AlTiN Coated
Mfr # QBT6-200750X
Zoro # G705307913
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.2500" (1/4)
- Overall Length 2.00" (2)
- Min. Bore 0.2160"
- Projection 0.0300"
- Offset 0.0750"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QBT6-200750X
- Zoro # G705307913
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.2500" (1/4) |
Overall Length | 2.00" (2) |
Neck Dia. (In.) | 0.1700" |
Max. Bore Dia. | 0.750" (3/4) |
Details
Min. Bore | 0.2160" |
Projection | 0.0300" |
Offset | 0.0750" |
Finish | AlTiN |
Left/Right Hand | right hand |
Description
0.2160" Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.0300" Projection x 0.2500" (1/4) Shank DIA x 2.00" (2) Overall Length x 0.006" Corner Radius - Carbide Quick Change - Top Rake Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Wood Drill Bit Sets (87954)
- DURSTON MANUFACTURING HEX DRIVE ONE 6MM PC DR BIT 1/4" DR (VISHM406)
- MILBAR Retaining Ring Pliers, 6-1/4In, 1Pc (2R)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (98099)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140250X)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-025125X)
- MICRO 100 Boring Tool, Miniature, 0.036" Min Bore dia, Finish: UN (MBB-040200)
- MICRO 100 Threading Tool, 3-1/2 in L, Carbide (QIT-4902000X)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-4601500)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-1500-8)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3602500G)
- Micro 100 Indexable Tools