Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Top Rake Boring Standard Right Hand, AlTiN Coated
Mfr # QBT6-180375X
Zoro # G905308178
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.00" (2)
- Shank Dia. 0.2500" (1/4)
- Min. Bore 0.1960"
- Finish AlTiN
- Projection 0.0300"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBT6-180375X
- Zoro # G905308178
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.00" (2) |
Shank Dia. | 0.2500" (1/4) |
Neck Dia. (In.) | 0.1500" |
Max. Bore Dia. | 0.375" (3/8) |
Details
Min. Bore | 0.1960" |
Finish | AlTiN |
Projection | 0.0300" |
Left/Right Hand | right hand |
Offset | 0.0550" |
Description
0.1960" Min Bore DIA x 0.375" (3/8) Max Bore Depth x 0.0300" Projection x 0.2500" (1/4) Shank DIA x 2.00" (2) Overall Length x 0.006" Corner Radius - Carbide Quick Change - Top Rake Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO KYLS CHK. 1/16"-1/2" (1/2-20) (636520000)
- MITUTOYO Rect Steel, As-1, 8.0" (611208-541)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC Let-R (50418)
- WILLIAMS Williams Flare Nut Wrench, 13 x 14mm (10654-TH)
- MICRO 100 Indexable Boring Bar, A08K STFCL 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-1034)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-290500X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-110300)
- MICRO 100 Boring Tool, Miniature, 0.014" Min Bore dia (MBB-015050X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301250)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120250X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-035150)
- Micro 100 Indexable Boring Bars