Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Top Rake Boring Standard Right Hand, AlTiN Coated
Mfr # QBT4-230750X
Zoro # G805307813
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3125" (5/16)
- Overall Length 2.00" (2)
- Min. Bore 0.2500" (1/4)
- Left/Right Hand right hand
- Projection 0.0400"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBT4-230750X
- Zoro # G805307813
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.3125" (5/16) |
Overall Length | 2.00" (2) |
Max. Bore Dia. | 0.750" (3/4) |
Neck Dia. (In.) | 0.1900" |
Details
Min. Bore | 0.2500" (1/4) |
Left/Right Hand | right hand |
Projection | 0.0400" |
Finish | AlTiN |
Offset | 0.0738" |
Description
0.2500" (1/4) Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.0400" Projection x 0.3125" (5/16) Shank DIA x 2.00" (2) Overall Length x 0.004" Corner Radius - Carbide Quick Change - Top Rake Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Driver, 3/8in Hex (4ZE59)
- IRWIN Pliers, 12" Groove Joint (2078512)
- WESTWARD Dial Caliper, 0-4 In, 1.0 In Jaw (6XU77)
- JET Jmd18-021 Chuck Arbor (JMD18-021)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (IT-040150)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-035200)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120250X)
- MICRO 100 Boring Helical Back Rake (HBBC-030250-004)
- MICRO 100 Boring Bar, 6 in L, Carbide (BB-4903000S)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3203000)
- ULTRA-DEX USA Indexable Boring Bar, S08M SCLCL3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S08M SCLCL3)
- Micro 100 Indexable Boring Bars