Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Top Rake Boring Standard Right Hand, AlTiN Coated
Mfr # QBT4-230500X
Zoro # G305307849
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.3125" (5/16)
- Overall Length 2.00" (2)
- Min. Bore 0.2500" (1/4)
- Offset 0.0738"
- Left/Right Hand right hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBT4-230500X
- Zoro # G305307849
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.3125" (5/16) |
Overall Length | 2.00" (2) |
Max. Bore Dia. | 0.500" (1/2) |
Neck Dia. (In.) | 0.1900" |
Details
Min. Bore | 0.2500" (1/4) |
Offset | 0.0738" |
Left/Right Hand | right hand |
Finish | AlTiN |
Projection | 0.0400" |
Description
0.2500" (1/4) Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0400" Projection x 0.3125" (5/16) Shank DIA x 2.00" (2) Overall Length x 0.004" Corner Radius - Carbide Quick Change - Top Rake Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Test Block, 72-74 Hr15T (64HAA287)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 1.50mm (45233)
- KIPP Cam Lever Size: 2 M08X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501108X30)
- GEARWRENCH 1/2" Drive 90-Tooth Dual Material Locking Flex Head Teardrop Ratchet 17" (81371T)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601250X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-2901000)
- MICRO 100 Indexable Boring Bar, A08K SCLCR 3, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0850)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160400X)
- MICRO 100 Boring Bar, 5 in L, Steel (TBBL-312)
- HHIP S06 SCLCR06 Mini Indexable Boring Bar (1031-0375)
- Micro 100 Indexable Tools