Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Top Rake Boring Standard Right Hand, AlTiN Coated
Mfr # QBT4-140250X
Zoro # G805307530
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.1520"
- Offset 0.0463"
- Left/Right Hand right hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QBT4-140250X
- Zoro # G805307530
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 1.50" (1-1/2) |
Max. Bore Dia. | 0.250" (1/4) |
Neck Dia. (In.) | 0.1150" |
Details
Min. Bore | 0.1520" |
Offset | 0.0463" |
Left/Right Hand | right hand |
Finish | AlTiN |
Projection | 0.0250" |
Description
0.1520" Min Bore DIA x 0.250" (1/4) Max Bore Depth x 0.0250" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.004" Corner Radius - Carbide Quick Change - Top Rake Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Drive 8mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9046)
- CONCRETE PUMP SUPPLY Clean Out Ball 4'' Hard, 120mm (COBH40)
- SUPERCUT 89.5 L, 0.125 W, 0.025 Thick, Carbon Steel (434026)
- KNIPEX KNIPEX® 74 91 250 SBA High Leverage Center Cutters 10" OAL (74 91 250 SBA)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-015075X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200700)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-290500)
- MICRO 100 Threading Tool, 3-1/2 in L, Carbide (QIT-4602000X)
- MICRO 100 Boring Bar, 3-1/2 in L, Carbide (TRG-6)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180750X)
- MICRO 100 Threading Tool, 3 in L, Carbide (SAT-1500-10)
- Micro 100 Indexable Tools