Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Top Rake Boring Standard Right Hand, AlTiN Coated
Mfr # QBT4-120375X
Zoro # G905307577
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.1320"
- Neck Dia. (In.) 0.1000"
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBT4-120375X
- Zoro # G905307577
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 1.50" (1-1/2) |
Neck Dia. (In.) | 0.1000" |
Max. Bore Dia. | 0.375" (3/8) |
Details
Min. Bore | 0.1320" |
Finish | AlTiN |
Offset | 0.0263" |
Left/Right Hand | right hand |
Projection | 0.0200" |
Description
0.1320" Min Bore DIA x 0.375" (3/8) Max Bore Depth x 0.0200" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.004" Corner Radius - Carbide Quick Change - Top Rake Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes (2LWL3)
- MILWAUKEE TOOL Combo Pliers 7IN1, 10PC Insul driver Set (48-22-3078, 48-22-2210)
- 3M Rotary Buffer 28631, 3 in Diameter, 1/pk (28631)
- MAUDLIN PRODUCTS Tool Wrap, 321 SS, 100 Ft. L x 10 In. W (SSFW321-10-100)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-035075X)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3203000S)
- MICRO 100 Boring Bar, 50.00mm L, Carbide (BBM-040104)
- MICRO 100 Threading Tool, 3 in L, Carbide (SAT-1500-10)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-500-14)
- MICRO 100 Boring Bar, 3 in L, Carbide (QBT-3601600X)
- ULTRA-DEX USA Indexable Boring Bar, S08M SCLCL3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S08M SCLCL3)
- Micro 100 Indexable Tools