Shop All Grooving Tools
Micro 100
Carbide Quick Change - Retaining Ring Grooving Right Hand
Mfr # QRR-020-625-370
Zoro # G705308132
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.00" (2)
- Shank Dia. 0.3750" (3/8)
- Bore Dia. 0.625" (5/8)
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-020-625-370
- Zoro # G705308132
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.00" (2) |
Shank Dia. | 0.3750" (3/8) |
Bore Dia. | 0.625" (5/8) |
Details
Finish | UN |
Description
0.3920" Min Bore DIA x 0.625" (5/8) Max Bore Depth x 0.0200" Tooth Width x 0.0500" Projection x 0.3750" (3/8) Shank DIA x 2.00" (2) Overall Length - Carbide Quick Change - Retaining Ring Grooving Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Hex Socket Bit Metric 4 mm Tip, 2 3/4 in L (J4990R-4M)
- BOSCH Jigsaw Blade, High Carbon Steel, PK5 (T101D)
- WARWOOD TOOL 36 Straight FitUp Pinch Bar (15960)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 9/64", 1", PK5 (40L566)
- MICRO 100 Standard, Grooving Tools, Undercutting, Square, 0.490" Min Bore dia, Finish: AlTiN (UC-50093-24X)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.365" Min Bore dia, Finish: UN (QUP-37062-16)
- MICRO 100 Standard, Grooving Tools, Undercutting, Square, 0.240" Min Bore dia (UC-25030-8X)
- MICRO 100 Grooving Tool (RRL-046-4)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.250" (1/4) Min Bore dia, Groove Width: 0.0200" (FG-250-020X)
- MICRO 100 Grooving Tool (RRM-070-20)
- MICRO 100 Grooving Tool (QRR-079-20X)
- Micro 100 Grooving Tools