Shop All Grooving Tools
Micro 100
Carbide Quick Change - Retaining Ring Grooving Right Hand
Mfr # QRR-020-1000-370
Zoro # G105308091
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.50" (2-1/2)
- Shank Dia. 0.3750" (3/8)
- Bore Dia. 1.000" (1)
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-020-1000-370
- Zoro # G105308091
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.50" (2-1/2) |
Shank Dia. | 0.3750" (3/8) |
Bore Dia. | 1.000" (1) |
Details
Finish | UN |
Description
0.3920" Min Bore DIA x 1.000" (1) Max Bore Depth x 0.0200" Tooth Width x 0.0500" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Quick Change - Retaining Ring Grooving Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Precision Steel Machinist, 4", Sq Blade (1102)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 7/8 in Size, Deep Socket, Black Phosphate (49-66-6353)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 10.2mm (47911)
- EAZYPOWER Countersink, 3/8" Body Dia. (30353)
- MICRO 100 Grooving Tool (QRR-038-8)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QMRR-020-250-090X)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-250-040-075X)
- MICRO 100 Grooving Tool (RR-062-6)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-375-059-075X)
- MICRO 100 Standard, Grooving Tools, O-Ring Grooving, 0.250" (1/4) Min Bore dia, Finish: AlTiN (OR-141-9X)
- MICRO 100 Retaining Ring Grooving Tool (RRC3-030-250-187X)
- Micro 100 Grooving Tools