Shop All Grooving Tools
Micro 100
Carbide Quick Change - Retaining Ring Grooving Right Hand, AlTiN Coated
Mfr # QRR-030-625-370X
Zoro # G405307893
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.00" (2)
- Shank Dia. 0.3750" (3/8)
- Bore Dia. 0.625" (5/8)
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-030-625-370X
- Zoro # G405307893
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.00" (2) |
Shank Dia. | 0.3750" (3/8) |
Bore Dia. | 0.625" (5/8) |
Details
Finish | AlTiN |
Description
0.3920" Min Bore DIA x 0.625" (5/8) Max Bore Depth x 0.0300" Tooth Width x 0.0500" Projection x 0.3750" (3/8) Shank DIA x 2.00" (2) Overall Length - Carbide Quick Change - Retaining Ring Grooving Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Milling Insert, H1 Grade, Carbide (AECT160416PEFRA-H1)
- PROTO 1/4 in Drive Impact Socket 7/32 in Size, Deep Socket, black oxide (J6507H)
- HEROS PRIDE Shirt Stay, Adjustable, Black, PK4 (9054B)
- UNIBOR 1-5/8in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25152)
- MICRO 100 Grooving Tool (QMRR-020-500-080)
- MICRO 100 Grooving Tool (FG-250-020)
- MICRO 100 Grooving Tool (QRR-039-12X)
- MICRO 100 Grooving Tool (RR-062-6)
- MICRO 100 Grooving Tool (QRR-055-16)
- MICRO 100 Grooving Tool (QMRR-015-100-060X)
- WALTER Walter - Shank tool - Grooving (G1011.16R-6T21GX24)
- Micro 100 Threading & Turning Tools