Shop All Grooving Tools
Micro 100
Carbide Quick Change - Retaining Ring Grooving Right Hand, AlTiN Coated
Mfr # QRR-030-1000-370X
Zoro # G105307872
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.50" (2-1/2)
- Shank Dia. 0.3750" (3/8)
- Bore Dia. 1.000" (1)
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-030-1000-370X
- Zoro # G105307872
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.50" (2-1/2) |
Shank Dia. | 0.3750" (3/8) |
Bore Dia. | 1.000" (1) |
Details
Finish | AlTiN |
Description
0.3920" Min Bore DIA x 1.000" (1) Max Bore Depth x 0.0300" Tooth Width x 0.0500" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Quick Change - Retaining Ring Grooving Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Narrow Clevis to 1-3/8" Button Handl, 12 (CC332LN)
- MORTON Steel Revolving Handle, Chrome Plate Finish, M8 x 1.25 Thread, 64mm Handle Length (RH-26)
- KODIAK CUTTING TOOLS 3/8-16 Combination Drill & Tap (5498372)
- GEDORE Metric Plain Ball Hex Key, 7 mm Tip Size, 7 3/4 in Long, 13/16 in Short (42 DKEL 7)
- MICRO 100 Grooving Tool (RRM-200-20)
- MICRO 100 Grooving Tool (QRR-025-8X)
- MICRO 100 Grooving Tool (QRR-087-8)
- MICRO 100 Grooving Tool (QMRR-015-250-060)
- MICRO 100 Grooving Tool (QRR-156-12X)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-125-020-050)
- MICRO 100 Standard, Grooving Tools, Undercutting, Square, 0.490" Min Bore dia, Groove Width: 1/16" (UC-50062-16X)
- Micro 100 Grooving Tools