Shop All Grooving Tools
Micro 100
Carbide Quick Change - Retaining Ring Grooving Right Hand, AlTiN Coated
Mfr # QRR-020-1000-370X
Zoro # G405308111
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.50" (2-1/2)
- Shank Dia. 0.3750" (3/8)
- Bore Dia. 1.000" (1)
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QRR-020-1000-370X
- Zoro # G405308111
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.50" (2-1/2) |
Shank Dia. | 0.3750" (3/8) |
Bore Dia. | 1.000" (1) |
Details
Finish | AlTiN |
Description
0.3920" Min Bore DIA x 1.000" (1) Max Bore Depth x 0.0200" Tooth Width x 0.0500" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Quick Change - Retaining Ring Grooving Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-8UNC (C77636)
- PROTO Ratcheting Wrench, Head Size 17mm (JSCVM17T)
- PFERD 6" Three Square File - Swiss Pattern, Cut 0 (12873)
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls Yellow (TST-15180-YLW)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-250-039-050X)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-375-059-075X)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-375-062-150)
- MICRO 100 Grooving Tool (QMRR-020-250-100)
- MICRO 100 Grooving Tool (QFG-490-062X)
- MICRO 100 Threading Tool Set, Internal, 6 Pc (IT-1)
- MICRO 100 Retaining Ring Grooving Tool (RRL-030-4X)
- Micro 100 Grooving Tools