Shop All Profiling Tools
Micro 100
Carbide Quick Change - Radial Profiling Right Hand, AlTiN Coated
Mfr # QPR8-460750X
Zoro # G505308080
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.50" (2-1/2)
- Bore Dia. 0.750" (3/4)
- Shank Dia. 0.5000" (1/2)
- Cutting Direction right hand
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPR8-460750X
- Zoro # G505308080
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 2.50" (2-1/2) |
Bore Dia. | 0.750" (3/4) |
Shank Dia. | 0.5000" (1/2) |
Details
Cutting Direction | right hand |
Finish | AlTiN |
Projection | 0.1500" |
Description
0.4820" Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.1500" Projection x 0.5000" (1/2) Shank DIA x 2.50" (2-1/2) Overall Length x 0.008" Corner Radius - Carbide Quick Change - Radial Profiling Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench Set, Metric, 10 pcs. (J1200MHASD)
- DEWALT Worklight (DW7881)
- KLEIN TOOLS Spud Wrench 1-7/16-Inch Nominal Opening for Heavy Nut (3213)
- WESTWARD 3/8 in Drive, 3/4" Triple Square SAE Socket, 12 Points (53YT09)
- MICRO 100 Quick Change, Axial & Radial Profiling Tool, 0.070" Min Bore dia, Overall Length: 2" (QPF-070600)
- MICRO 100 Carbide Quick Change - Axial and Radial Profiling Right Hand, AlTiN Coated (QPA8-360750X)
- MICRO 100 Carbide Quick Change - Radial Profiling Right Hand (QPR8-460750)
- MICRO 100 Standard, Profiling Tools, Radial Profiling, 0.360" Min Bore dia, Shank Dia.: 3/8" (PR-3601250)
- MICRO 100 Carbide Quick Change - Axial & Radial Profiling Right Hand (QPF8-180375)
- MICRO 100 Carbide Quick Change - Radial Profiling Right Hand, AlTiN Coated (QPR5-200750X)
- MICRO 100 Carbide Axial Profiling Right Hand, AlTiN Coated (PF8-200800X)
- Micro 100 Profiling Tools