Shop All Profiling Tools
Micro 100
Carbide Quick Change - Radial Profiling Right Hand, AlTiN Coated
Mfr # QPR8-360750X
Zoro # G505308189
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.00" (2)
- Bore Dia. 0.750" (3/4)
- Shank Dia. 0.3750" (3/8)
- Cutting Direction right hand
- Projection 0.1300"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPR8-360750X
- Zoro # G505308189
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 2.00" (2) |
Bore Dia. | 0.750" (3/4) |
Shank Dia. | 0.3750" (3/8) |
Details
Cutting Direction | right hand |
Projection | 0.1300" |
Finish | AlTiN |
Description
0.3820" Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.1300" Projection x 0.3750" (3/8) Shank DIA x 2.00" (2) Overall Length x 0.008" Corner Radius - Carbide Quick Change - Radial Profiling Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Super Combo Wrench Set, Yellow, 14 pcs, SAE (WS-1172YSC)
- CRESCENT NICHOLSON 6" Triangle Single Cut Double Extra Slim Taper File - Boxed (15024NN)
- IRWIN Locking Pliers Set, Original, 5 pcs. (68)
- MILWAUKEE TOOL 10" Die cast Torpedo Level w/360 Degree Locking Vial (48-22-5210)
- MICRO 100 Carbide Quick Change - Axial & Radial Profiling Right Hand (QPF8-410750)
- MICRO 100 Carbide Axial Profiling Right Hand, AlTiN Coated (PF8-200800X)
- MICRO 100 Quick Change, Axial & Radial Profiling Tool, 0.070" Min Bore dia, Overall Length: 2" (QPF-070600)
- MICRO 100 Carbide Quick Change - Radial Profiling Right Hand (QPR5-100200)
- MICRO 100 Carbide Radial Profiling Right Hand, AlTiN Coated (PR8-360750X)
- MICRO 100 Carbide Quick Change - Axial & Radial Profiling Right Hand (QPF5-050150)
- MICRO 100 Standard, Profiling Tools, Radial Profiling, 0.360" Min Bore dia, Shank Dia.: 3/8" (PR-3601250)
- Micro 100 Profiling Tools