Shop All Profiling Tools
Micro 100
Carbide Quick Change - Radial Profiling Right Hand, AlTiN Coated
Mfr # QPR5-200500X
Zoro # G905307720
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.00" (2)
- Bore Dia. 0.500" (1/2)
- Shank Dia. 0.2500" (1/4)
- Finish AlTiN
- Cutting Direction right hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPR5-200500X
- Zoro # G905307720
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 2.00" (2) |
Bore Dia. | 0.500" (1/2) |
Shank Dia. | 0.2500" (1/4) |
Details
Finish | AlTiN |
Cutting Direction | right hand |
Projection | 0.0800" |
Description
0.2180" (7/32) Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0800" Projection x 0.2500" (1/4) Shank DIA x 2.00" (2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Radial Profiling Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 8 lb. Head, 36" Length Hickory Handle Sledge Hammer (ESH-836W)
- ZORO SELECT Internal thread repair tool with 5/16 - 7/16" capacity (NES21)
- GLOBAL INDUSTRIAL 1/4 Rear Exhaust Die Grinder, 22,000 RPM (G3420)
- RIDGID Drain Cleaning Attachment (66623)
- MICRO 100 Carbide Radial Profiling Right Hand, AlTiN Coated (PR8-360750X)
- MICRO 100 Carbide Quick Change - Axial and Radial Profiling Right Hand, AlTiN Coated (QPA8-360750X)
- MICRO 100 Carbide Quick Change - Axial & Radial Profiling Right Hand (QPF8-180375)
- MICRO 100 Quick Change, Axial & Radial Profiling Tool, 0.070" Min Bore dia, Overall Length: 2" (QPF-070600)
- MICRO 100 Carbide Quick Change - Radial Profiling Right Hand, AlTiN Coated (QPR8-460750X)
- MICRO 100 Carbide Quick Change - Radial Profiling Right Hand, AlTiN Coated (QPR8-360750X)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .150 (QMBB-040150)
- Micro 100 Profiling Tools