Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Miniature Boring Right Hand
Mfr # QMBB-100200
Zoro # G805308582
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.0875"
- Left/Right Hand right hand
- Max. Bore Dia. 0.200"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QMBB-100200
- Zoro # G805308582
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.50" (1-1/2) |
Shank Dia. | 0.1875" (3/16) |
Max. Bore Dia. | 0.200" |
Neck Dia. (In.) | 0.0750" (1.9 mm) |
Width | 0.0700" |
Details
Min. Bore | 0.0875" |
Left/Right Hand | right hand |
Offset | 0.0500" |
Projection | 0.0125" |
Finish | UN |
Description
0.0875" Min Bore DIA x 0.200" Max Bore Depth x 0.0700" Tooth Width x 0.0125" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Quick Change - Miniature Boring Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Snap Ring Pliers, Internal, 5 3/4", Forg (44 11 J1)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 21/64 (47721)
- SPECIALTY DIAMOND 4 Inch 200 Grit Resin Diamond Polishing Pad (E4200)
- GEARWRENCH 71 Piece 1/4" Drive 6 Point Standard & Deep Universal Impact SAE/Metric Socket Set (84903)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-035075X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601800)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1250-14)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-1500-5)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2001000S)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2901250S)
- ULTRA-DEX USA Indexable Boring Bar, S03G SCLDR1.2, 3-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S03G SCLDR1.2)
- Micro 100 Indexable Boring Bars