Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Miniature Boring Right Hand
Mfr # QMBB-090200
Zoro # G805307820
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.0800"
- Finish UN
- Left/Right Hand right hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QMBB-090200
- Zoro # G805307820
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 1.50" (1-1/2) |
Max. Bore Dia. | 0.200" |
Width | 0.0700" |
Neck Dia. (In.) | 0.0700" |
Details
Min. Bore | 0.0800" |
Finish | UN |
Left/Right Hand | right hand |
Projection | 0.0100" |
Offset | 0.0450" |
Description
0.0800" Min Bore DIA x 0.200" Max Bore Depth x 0.0700" Tooth Width x 0.0100" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Quick Change - Miniature Boring Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Ashtray, Sable (GRFG3975M3SBLE)
- ROBERTS Carpet Puller, Aluminum, Serrated Clamps (10 10)
- VERSA TOOL 20mm Stainless Steel Multi-Tool Saw Blades, PK 10 (AB10F)
- PROTO Combination Wrench, SAE, 2-1/16in Size (J1266)
- MICRO 100 Quick Change Boring Tool, 3.500" L, C2 Micrograin Carbide (QPF-4901800X)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-100500)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-1601000S)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2901000X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-110600S)
- MICRO 100 Boring Tool, Miniature, 0.041" Min Bore dia, Finish: AlTiN (MBB-045100X)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-080500)
- Micro 100 Indexable Boring Bars