Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Miniature Boring Right Hand
Mfr # QMBB-050100
Zoro # G805307868
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.0440"
- Max. Bore Dia. 0.100"
- Width 0.0500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QMBB-050100
- Zoro # G805307868
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.50" (1-1/2) |
Shank Dia. | 0.1875" (3/16) |
Max. Bore Dia. | 0.100" |
Width | 0.0500" |
Neck Dia. (In.) | 0.0380" |
Details
Min. Bore | 0.0440" |
Left/Right Hand | right hand |
Offset | 0.0250" |
Finish | UN |
Projection | 0.0060" |
Description
0.0440" Min Bore DIA x 0.100" Max Bore Depth x 0.0500" Tooth Width x 0.0060" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Quick Change - Miniature Boring Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Bussmann 20 amps FP Yellow Fuse Puller 5 pk, 5PK (BP/FP-A3-RP)
- STANLEY Pry Bars, Pry Bar, 13-1/2 In. L, 1 In. W (55-101)
- PERFORMANCE TOOL STUBBY PRECISN DRIVER 7P (W476)
- WHEELER-REX 60211 1/2in - 3/4in NPT Threading Dies for 60130 Die Head (60211-REX)
- MICRO 100 Threading Tool, 3-1/2 in L, Carbide (QIT-4602000)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035100X)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-025050X)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-160250)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (LTR-125-6)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100250)
- ULTRA-DEX USA Indexable Boring Bar, A12R MWLNL3, 8 in L, High Speed Steel, Trigon Insert Shape (A12R MWLNL3)
- Micro 100 Indexable Boring Bars