Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Miniature Boring Right Hand
Mfr # QMBB-045100
Zoro # G405307978
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.0405"
- Left/Right Hand right hand
- Projection 0.0045"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QMBB-045100
- Zoro # G405307978
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 1.50" (1-1/2) |
Max. Bore Dia. | 0.100" |
Width | 0.0250" |
Neck Dia. (In.) | 0.0360" |
Details
Min. Bore | 0.0405" |
Finish | UN |
Left/Right Hand | right hand |
Projection | 0.0045" |
Offset | 0.0225" |
Description
0.0405" Min Bore DIA x 0.100" Max Bore Depth x 0.0250" Tooth Width x 0.0045" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Quick Change - Miniature Boring Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Spud Handle Box End Wrench, 1-7/16"Offset (8909)
- BONDHUS Metric Ball Hex Key, 6 mm Tip Size (3668)
- WESTWARD 1/4" Drive Impact Socket Adapter (4PRE4)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 60,000 RPM, 0.1 hp (51750)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-045100X)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140400S)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-400-16)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-030125)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180500X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2301000)
- ULTRA-DEX USA Indexable Boring Bar, S16S MCLNR4, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S16S MCLNR4)
- Micro 100 Indexable Tools