Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Miniature Boring Right Hand
Mfr # QMBB-035200
Zoro # G705307470
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.0320"
- Projection 0.0030"
- Width 0.0250"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QMBB-035200
- Zoro # G705307470
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 1.50" (1-1/2) |
Width | 0.0250" |
Neck Dia. (In.) | 0.0280" (.7 mm) |
Max. Bore Dia. | 0.200" |
Details
Min. Bore | 0.0320" |
Projection | 0.0030" |
Finish | UN |
Left/Right Hand | right hand |
Offset | 0.0175" |
Description
0.0320" Min Bore DIA x 0.200" Max Bore Depth x 0.0250" Tooth Width x 0.0030" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Quick Change - Miniature Boring Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 12V Cordless 3/8 in. Drive Ratchet (ML2457-20)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 21mm, 3.07" Length, Chrome plated (2021MDT)
- NAREX 34 x 38 x 14 Diagonal Left Coarse Knurling Wheel (474250)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 70 mm Size, Standard Socket, black oxide (848-70MM)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-1601000X)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-100500)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140500)
- MICRO 100 Indexable Boring Bar, A10M SDUCL 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0936)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120800S)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-3001000X)
- ULTRA-DEX USA Indexable Boring Bar, A16S MDUNL3, 10 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (A16S MDUNL3)
- Micro 100 Indexable Tools