Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Miniature Boring Right Hand
Mfr # QMBB-025125
Zoro # G105307711
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.0225"
- Max. Bore Dia. 0.125" (1/8)
- Left/Right Hand right hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QMBB-025125
- Zoro # G105307711
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.50" (1-1/2) |
Shank Dia. | 0.1875" (3/16) |
Max. Bore Dia. | 0.125" (1/8) |
Width | 0.0250" |
Neck Dia. (In.) | 0.0200" (.5 mm) |
Details
Min. Bore | 0.0225" |
Left/Right Hand | right hand |
Finish | UN |
Projection | 0.0025" |
Offset | 0.0125" |
Description
0.0225" Min Bore DIA x 0.125" (1/8) Max Bore Depth x 0.0250" Tooth Width x 0.0025" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Quick Change - Miniature Boring Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 5.0mm Hex T-Handle - 14" (356mm) Length (16464)
- LENOX Band Saw Blade, 13 ft. 3" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Pro Series (1792735)
- RICHELIEU HARDWARE 3 1/8-inch (79 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (962611)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, Sqr, 1/2x1" (CCMG40-1616)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-030150)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3001500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-040075)
- MICRO 100 Boring Bar, 2 in L, Carbide (QBT-180500)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-4901500)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-2901000)
- HHIP TBBN8 Indexable Boring Bar (1029-0505)
- Micro 100 Indexable Tools