Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Miniature Boring Right Hand
Mfr # QMBB-025050
Zoro # G105308060
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.0225"
- Width 0.0250"
- Projection 0.0025"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QMBB-025050
- Zoro # G105308060
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 1.50" (1-1/2) |
Width | 0.0250" |
Max. Bore Dia. | 0.050" |
Neck Dia. (In.) | 0.0200" (.5 mm) |
Details
Min. Bore | 0.0225" |
Projection | 0.0025" |
Left/Right Hand | right hand |
Finish | UN |
Offset | 0.0125" |
Description
0.0225" Min Bore DIA x 0.050" Max Bore Depth x 0.0250" Tooth Width x 0.0025" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Quick Change - Miniature Boring Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nut Driver, SAE, Hollow Round, 5/16" (401L35)
- INNOVATIVE COMPONENTS Plunger Pin Ring, 1 In, 5/8-11, 0.44 (GP1C--SR-----21)
- SOWA HIGH PERFORMANCE TAPS 1/2"-13 UNC Orange Ring HSSE-V3 Spiral Point Taps (124938)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (21236B9118GR)
- MICRO 100 Boring Bar, 6 in L, Carbide (BB-4903500)
- MICRO 100 Carbide Quick Change - Top Rake Boring Standard Right Hand, AlTiN Coated (QBT4-140250X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080150S)
- MICRO 100 Boring Bar, 3-1/2 in L, Carbide (QBT-3002100)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2301000X)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-035075X)
- SOWA INDEXABLE CUTTING TOOLS S06MSDUCR2 Indexable Boring Bar (145939)
- Micro 100 Indexable Tools