Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Miniature Boring Right Hand
Mfr # QMBB-015075
Zoro # G805308070
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.0135"
- Width 0.0250"
- Neck Dia. (In.) 0.0120" (.3 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QMBB-015075
- Zoro # G805308070
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.50" (1-1/2) |
Shank Dia. | 0.1875" (3/16) |
Width | 0.0250" |
Neck Dia. (In.) | 0.0120" (.3 mm) |
Max. Bore Dia. | 0.075" |
Details
Min. Bore | 0.0135" |
Finish | UN |
Left/Right Hand | right hand |
Projection | 0.0015" |
Offset | 0.0075" |
Description
0.0135" Min Bore DIA x 0.075" Max Bore Depth x 0.0250" Tooth Width x 0.0015" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Quick Change - Miniature Boring Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Insulated Screwdriver #2 Round (35-9194)
- KIPP Star Grip, Form: B, Drilled Through, DIN 6336, D1= 50, H=34, D=10, Stainless Steel Polished (K0150.250102)
- BOSCH 6" L x 20/24 TPI Carbide Reciprocating Saw Blade (RETM6X2-25B)
- GEARWRENCH 5/16" 90-Tooth 12 Point Ratcheting Combination Wrench (86941)
- MICRO 100 Indexable Boring Bar, A08K SDUCL 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0934)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120700S)
- MICRO 100 Standard, Boring Tools, Helical Back Rake, 0.275" Min Bore dia, Neck Dia.: 1/4" (HBB-3001750X)
- MICRO 100 Boring Bar, 5 in L, Carbide (TRG-8)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QBT-120500X)
- MICRO 100 Boring Bar, 6 in L, Steel (TBB-375)
- MICRO 100 Boring Bar, 7 in L, Steel (TBBL-500)
- Micro 100 Indexable Tools