Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated
Mfr # QMBB-040100X
Zoro # G705307982
product price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.0365"
- Projection 0.0035"
- Offset 0.0200"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QMBB-040100X
- Zoro # G705307982
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.50" (1-1/2) |
Shank Dia. | 0.1875" (3/16) |
Max. Bore Dia. | 0.100" |
Neck Dia. (In.) | 0.0320" |
Width | 0.0250" |
Details
Min. Bore | 0.0365" |
Projection | 0.0035" |
Offset | 0.0200" |
Finish | AlTiN |
Left/Right Hand | right hand |
Description
0.0365" Min Bore DIA x 0.100" Max Bore Depth x 0.0250" Tooth Width x 0.0035" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Bi-Metal Hole Saw With Arbor, 2-1/4 (CMAH1214A)
- EAGLE TOOL US Auger Cable Bit, 3/8in Dia., 36in L (EA37536)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.93mm (112400930)
- QEP HOLE SAW 1-3/8"" WET/DRY (10087)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand (QMBB-040100)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-120750X)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140750S)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-750-16)
- MICRO 100 Boring Bar, 6 in L, Steel (TBBL-375)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201250X)
- MICRO 100 Boring Helical Back Rake (HBBC-030250-004)
- Micro 100 Indexable Tools