Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated
Mfr # QMBB-035200X
Zoro # G605307556
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.0320"
- Left/Right Hand right hand
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QMBB-035200X
- Zoro # G605307556
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 1.50" (1-1/2) |
Width | 0.0250" |
Neck Dia. (In.) | 0.0280" (.7 mm) |
Max. Bore Dia. | 0.200" |
Details
Min. Bore | 0.0320" |
Left/Right Hand | right hand |
Finish | AlTiN |
Projection | 0.0030" |
Offset | 0.0175" |
Description
0.0320" Min Bore DIA x 0.200" Max Bore Depth x 0.0250" Tooth Width x 0.0030" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT CNC Tool Cart Tree, Tall, CAT50 (55350)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-1/16 (53168)
- APEX TOOL GROUP 3/4 X12 TAPE RULE QUICK READ HI VIZ O (PQR1312N)
- PROTO Elect Torque Wrench, Dial, 3/4 In (J6342)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-040075)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-1801000X)
- MICRO 100 Boring Helical Back Rake (HBBC-2401000-004)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-400-16)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180500)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-360750)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-490750)
- Micro 100 Indexable Tools