Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated
Mfr # QMBB-030125X
Zoro # G905307591
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.0275"
- Left/Right Hand right hand
- Max. Bore Dia. 0.125" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QMBB-030125X
- Zoro # G905307591
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.50" (1-1/2) |
Shank Dia. | 0.1875" (3/16) |
Max. Bore Dia. | 0.125" (1/8) |
Width | 0.0250" |
Neck Dia. (In.) | 0.0240" (.6 mm) |
Details
Min. Bore | 0.0275" |
Left/Right Hand | right hand |
Finish | AlTiN |
Projection | 0.0025" |
Offset | 0.0150" (1/64) |
Description
0.0275" Min Bore DIA x 0.125" (1/8) Max Bore Depth x 0.0250" Tooth Width x 0.0025" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 2-1/16" Triple Square SAE Socket, 12 Points (J5566)
- WESTWARD 3/4 in Drive Impact Socket 2 in Size 6 pt Deep Depth, Black Oxide (21WL04)
- IRWIN Hex Die, High Carbon Steel, RH, 3/8-24 (6536)
- DIABLO Phillips #3 X 2 in. L Driver Bit Black Oxide 5 pk (DPH32P5)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-3201250)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035100X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180500G)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-290750)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201250X)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120250)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-045100X)
- Micro 100 Indexable Boring Bars