Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated
Mfr # QMBB-025125X
Zoro # G205307734
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.0225"
- Width 0.0250"
- Neck Dia. (In.) 0.0200" (.5 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QMBB-025125X
- Zoro # G205307734
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 1.50" (1-1/2) |
Width | 0.0250" |
Neck Dia. (In.) | 0.0200" (.5 mm) |
Max. Bore Dia. | 0.125" (1/8) |
Details
Min. Bore | 0.0225" |
Left/Right Hand | right hand |
Finish | AlTiN |
Offset | 0.0125" |
Projection | 0.0025" |
Description
0.0225" Min Bore DIA x 0.125" (1/8) Max Bore Depth x 0.0250" Tooth Width x 0.0025" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 6" Random Orbit Sander (BO6050J)
- WALTER Countersinks 90º unit: metric Hand: Right E6819-20.5 (E6819-20.5)
- USG US Gypsum 384014 Dust Control Compound - 3.75 Quart (164747)
- WESTWARD Sliding T-Handle, 3/4" Dr., 18 in. (5MZ16)
- MICRO 100 Boring Helical Back Rake (HBBC-030187-004)
- MICRO 100 Quick Change Profiling Tool, 3 in L, C2 Micrograin Carbide (QPR-4901000X)
- MICRO 100 Helical Back Rake Boring Tool, 4" L, C2 Micrograin Carbide (HBB-4803000)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400S)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100500X)
- MICRO 100 Boring Tool, Miniature, 0.014" Min Bore dia (MBB-015050X)
- ULTRA-DEX USA Indexable Boring Bar, S12S SCLCR3, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S12S SCLCR3)
- Micro 100 Indexable Boring Bars