Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand
Mfr # PBT6-300750
Zoro # G705307999
product price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3750" (3/8)
- Overall Length 2.50" (2-1/2)
- Min. Bore 0.3200"
- Neck Dia. (In.) 0.2500" (1/4)
- Left/Right Hand right hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # PBT6-300750
- Zoro # G705307999
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.3750" (3/8) |
Overall Length | 2.50" (2-1/2) |
Neck Dia. (In.) | 0.2500" (1/4) |
Max. Bore Dia. | 0.750" (3/4) |
Details
Min. Bore | 0.3200" |
Left/Right Hand | right hand |
Projection | 0.0500" |
Finish | UN |
Offset | 0.1125" |
Description
0.3200" Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.0500" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.006" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Tool Pouch, 22 x 16 In, Red, Canvas (JSCV20SP)
- MILWAUKEE TOOL M18 18V Cordless Brushless 7 1/4 in. Circular Saw (ML2631-20)
- CLE-LINE Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23469)
- MILWAUKEE TOOL Step Drill Bit Set #9 - 2PC (48-89-9239)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-320500)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1800-12)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-4901500X)
- MICRO 100 Boring Bar Set, 2 1/2 in L, C2 Micrograin (BB-5)
- MICRO 100 Boring Bar, 57.00mm L, Carbide (BBM-060610)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (LTR-375-12)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080400)
- Micro 100 Indexable Boring Bars