Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand
Mfr # PBT6-3001600
Zoro # G905308291
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3750" (3/8)
- Overall Length 3.00" (3)
- Min. Bore 0.3200"
- Neck Dia. (In.) 0.2500" (1/4)
- Offset 0.1125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # PBT6-3001600
- Zoro # G905308291
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.3750" (3/8) |
Overall Length | 3.00" (3) |
Neck Dia. (In.) | 0.2500" (1/4) |
Max. Bore Dia. | 1.600" |
Details
Min. Bore | 0.3200" |
Offset | 0.1125" |
Left/Right Hand | right hand |
Finish | UN |
Projection | 0.0500" |
Description
0.3200" Min Bore DIA x 1.600" Max Bore Depth x 0.0500" Projection x 0.3750" (3/8) Shank DIA x 3.00" (3) Overall Length x 0.006" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 8 x 1 1/2 In (W-8)
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 22 200 T BKA)
- EAZYPOWER Chuck Key Holder, PK2 (88151)
- WARNER Putty Knife, Flex, 3" 0 (903)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BBL-1801500)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-035200)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-040100)
- MICRO 100 Indexable Boring Bar, A10M SDUCL 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0936)
- MICRO 100 Threading Tool, 3-1/2 in L, Carbide (QIT-4602000X)
- MICRO 100 Indexable Boring Bar, A08K SCLCR 3, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0850)
- MICRO 100 Boring Tool, Miniature, 0.036" Min Bore dia, Max. Bore Depth: 0.100" (MBB-040100X)
- Micro 100 Indexable Tools