Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand
Mfr # PBT6-200750
Zoro # G605308058
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.2500" (1/4)
- Overall Length 2.50" (2-1/2)
- Min. Bore 0.2160"
- Neck Dia. (In.) 0.1700"
- Projection 0.0300"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # PBT6-200750
- Zoro # G605308058
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.2500" (1/4) |
Overall Length | 2.50" (2-1/2) |
Neck Dia. (In.) | 0.1700" |
Max. Bore Dia. | 0.750" (3/4) |
Details
Min. Bore | 0.2160" |
Projection | 0.0300" |
Left/Right Hand | right hand |
Finish | UN |
Offset | 0.0750" |
Description
0.2160" Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.0300" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.006" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Yellow Protective Case, 11.8"L x 9.8"W x 7.7"D (IM2075)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (2495303)
- DRILL AMERICA 1-1/4"-11-1/2" NPT HSS 5 Flute Pipe Tap (DWT64011)
- KRAFT TOOL Wall Capping Tool w/Wood, 9" x 6-3/4 (CF520)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180750X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180500)
- MICRO 100 Boring Bar, 2 in L, Carbide (QRB-156750)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200800)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (IT-080250)
- MICRO 100 Indexable Boring Bar, A08K STFCL 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-1034)
- HHIP 1 X 12" Shank S-SCLCR16-3 Indexable Boring Bar With Insert (1001-0030)
- Micro 100 Indexable Tools