Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand
Mfr # PBT6-1801250
Zoro # G605308270
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.2500" (1/4)
- Overall Length 2.50" (2-1/2)
- Min. Bore 0.1960"
- Neck Dia. (In.) 0.1500"
- Offset 0.0550"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # PBT6-1801250
- Zoro # G605308270
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.2500" (1/4) |
Overall Length | 2.50" (2-1/2) |
Neck Dia. (In.) | 0.1500" |
Max. Bore Dia. | 1.250" (1-1/4) |
Details
Min. Bore | 0.1960" |
Offset | 0.0550" |
Projection | 0.0300" |
Left/Right Hand | right hand |
Finish | UN |
Description
0.1960" Min Bore DIA x 1.250" (1-1/4) Max Bore Depth x 0.0300" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.006" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 300 ft Surveyors Tape Measures, 1/4 in Blade (SR-18-300)
- BON TOOL Bon 11-460 Grapevine Jointer, 1/2", Bit 1/8" Round (11-460)
- MAYHEW Cold Chisel 3/8" x 5.5" (10202)
- MAKITA Hammer Drill & Rotary Hammer Depth Gauge (324219-0)
- MICRO 100 Threading Tool, 3 in L, Carbide (IT-490750)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801000)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601000)
- MICRO 100 Boring Tool, Miniature, 0.036" Min Bore dia, Shank Dia.: 1/8" (MBB-040200X)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120500)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1800-12)
- MICRO 100 Boring Bar, 7 in L, Steel (TBB-500)
- Micro 100 Indexable Boring Bars