Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand
Mfr # PBT6-1601250
Zoro # G905308161
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.00" (2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.1760"
- Neck Dia. (In.) 0.1350"
- Max. Bore Dia. 1.250" (1-1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # PBT6-1601250
- Zoro # G905308161
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.00" (2) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. (In.) | 0.1350" |
Max. Bore Dia. | 1.250" (1-1/4) |
Details
Min. Bore | 0.1760" |
Left/Right Hand | right hand |
Projection | 0.0250" |
Finish | UN |
Offset | 0.0663" |
Description
0.1760" Min Bore DIA x 1.250" (1-1/4) Max Bore Depth x 0.0250" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.006" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torsion Bit, Metric, 1/4", Hex, 2.5mm, 1", SS (05071072001)
- TEKTON 3/8 Inch Drive x 13 mm 12-Point Socket (SHD12313)
- DEWALT Drill Bit, 5/8 in. x 12 in., Carbide (01326-PWR)
- URREA 1" drive 6-point short impact socket 2-3/8" (10038)
- MICRO 100 Boring Bar, 6 in L, Carbide (BB-4904000)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230900)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-290750)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-360750X)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand (QMBB-045100)
- MICRO 100 Boring Helical Back Rake (HBBC-030250-004)
- MICRO 100 Indexable Boring Bar, A08K STFCR 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-1033)
- Micro 100 Indexable Boring Bars