Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand
Mfr # PBT4-260500
Zoro # G905308413
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.50" (2-1/2)
- Shank Dia. 0.3125" (5/16)
- Min. Bore 0.2800"
- Max. Bore Dia. 0.500" (1/2)
- Offset 0.1038"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # PBT4-260500
- Zoro # G905308413
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.50" (2-1/2) |
Shank Dia. | 0.3125" (5/16) |
Max. Bore Dia. | 0.500" (1/2) |
Neck Dia. (In.) | 0.2150" |
Details
Min. Bore | 0.2800" |
Offset | 0.1038" |
Finish | UN |
Projection | 0.0450" |
Left/Right Hand | right hand |
Description
0.2800" Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0450" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.004" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Lazer Spade Bit, 13/16 x 6 in. (36452)
- KO-KEN Socket 27mm 6 Point 108mm Thin walled 1 Sq. Drive (18301M-27)
- DANTONA Power Tool Battery, TOOL-411LI-15 (TOOL-411LI-15)
- MILWAUKEE TOOL 3/8 in Drive Socket Set Metric, SAE 19 Pieces 6 mm to 24 mm , Chrome (49-66-6816)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-020050)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160500)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140750S)
- MICRO 100 Boring Tool, Miniature, 0.041" Min Bore dia, Finish: AlTiN (MBB-045100X)
- MICRO 100 Boring Bar, 6 in L, Steel (TBB-375)
- MICRO 100 Boring Bar, 8 in L, Steel (TBB-625)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080300)
- Micro 100 Indexable Tools