Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand
Mfr # PBT4-140500
Zoro # G905307942
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 2.00" (2)
- Min. Bore 0.1520"
- Left/Right Hand right hand
- Neck Dia. (In.) 0.1150"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # PBT4-140500
- Zoro # G905307942
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 2.00" (2) |
Neck Dia. (In.) | 0.1150" |
Max. Bore Dia. | 0.500" (1/2) |
Details
Min. Bore | 0.1520" |
Left/Right Hand | right hand |
Projection | 0.0250" |
Offset | 0.0463" |
Finish | UN |
Description
0.1520" Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0250" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.004" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8"drive, 3/4 in, 12 point SAE deep socket. (5024)
- WIHA Demo Screwdriver Set, Slotted/Phillips, 7 pcs (53097)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0435 (111404350)
- DEWALT 5 in. / 6 in. Brushless Small Angle Grinder, Slide with Tuckpointing Shroud (DWE46202)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-100800)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-100700X)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-750-6)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-060300)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120500)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-035075)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-120400)
- Micro 100 Indexable Tools